This product has been discontinued.

Electronic Ballast 2-Lamp 120-277V
Item #: 52059
Cat #: IOP2S32SC35I
UPC: 781087117965
to view pricing and more.
Documents & Guides
Electronic Ballast 2-Lamp 120-277VElectronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, (1 or 2) F25T8, (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Overview
Electronic Ballast 2-Lamp 120-277VElectronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, (1 or 2) F25T8, (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Also known as: 781087117965, IOP2S32SC35I
Specifications
| Wattage: | 32, 28, 25, 30, 40, 17 |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25, 30, 40, 17 |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Optanium |
| Type: | Programmed Start, Electronic |
| Shape: | T8 (Tubular) |