BLN 7A-18-HT12 HORIZONTAL TEE

Item #: 520591

Cat #: 7A-18-HT12

UPC: 781011233167

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 7A-18-HT12 HORIZONTAL TEE, SERIES 2,3,4&5, 6" NEMA / 7" HEIGHT, 18" WIDTH, 12" RADIUS, ALUMINUM

Overview

BLN 7A-18-HT12 HORIZONTAL TEE, SERIES 2,3,4&5, 6" NEMA / 7" HEIGHT, 18" WIDTH, 12" RADIUS, ALUMINUM
Also known as: 781011233167, 7A-18-HT12

Specifications

Width: 18 in
Material: Aluminum
Width: 18 in
Material: Aluminum