3 POLE HIGH DEN.

Item #: 520628

Cat #: 1492-GS3G010

UPC: 662072991732

to view pricing and more.
Documents & Guides
AB 1492-GS3G010 3 POLE HIGH DEN. SLIM MINI.CB 1 A

Overview

AB 1492-GS3G010 3 POLE HIGH DEN. SLIM MINI.CB 1 A
Also known as: 662072991732, 1492-GS3G010

Specifications

Poles: 3
Amps: 1
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 1
Volts AC: 277, 480Y
Volts DC: 65