AB 1492-GS2G010 HIGH DENSITY 1 A

Item #: 520660

Cat #: 1492-GS2G010

UPC: 662072991572

to view pricing and more.
Documents & Guides
AB 1492-GS2G010 HIGH DENSITY 1 A MCB/SUPP. PROTECTOR

Overview

AB 1492-GS2G010 HIGH DENSITY 1 A MCB/SUPP. PROTECTOR
Also known as: 662072991572, 1492-GS2G010

Specifications

Poles: 2
Amps: 1
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 1
Volts AC: 277, 480Y
Volts DC: 65