This product has been discontinued.

Interconnect Cable Assembly, MTP to MTP, 82' (25m)
Item #: 520703
Cat #: FX12D5-5M25Y
UPC: 074983051397
Sign In or Register to view pricing and more.
Documents & Guides
Interconnect Cable Assembly, Plenum, MTP Female to MTP Female, OM3 10 GbE 50/125µm, 82 Ft (25m), Aqua
Overview
Interconnect Cable Assembly, Plenum, MTP Female to MTP Female, OM3 10 GbE 50/125µm, 82 Ft (25m), Aqua
Also known as: 074983051397, FX12D5-5M25Y
Specifications
| Color: | Aqua |
| Material: | Fiber, PVC |
| Gauge: | 12 AWG |
| Jacket: | PVC |
| Length: | 25 m |
| Color: | Aqua |
| Gauge: | 12 AWG |
| Length: | 25 m |
| Material: | Fiber, PVC |
| Jacket: | PVC |