DOT DWP3001

Item #: 520743

Cat #: DWP3001

UPC: 781002275022

to view pricing and more.
Documents & Guides

Overview

DOT DWP3001

Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.

Also known as: 781002275022, DWP3001

Specifications

Type: Pull Line, Measuring Tape
Diameter: 5/8 in
Length: 3000 ft
Weight Capacity: 1800 lbs
Type: Pull Line, Measuring Tape
Length: 3000 ft
Diameter: 5/8 in
Weight Capacity: 1800 lbs