Wireway, NEMA 1, Hinge Cover, 8" x 8" Closure Plate

Item #: 52079

Cat #: LDB8CP

UPC: 785901200642

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch, Closure Plate

Overview

Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch, Closure Plate
Also known as: 785901200642, LDB8CP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel