Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Off White, 4'

Item #: 520794

Cat #: UTPSP4Y

UPC: 074983170678

Sign In or Register to view pricing and more.
TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 4' Length

Overview

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 4' Length
Also known as: 074983170678, UTPSP4Y

Specifications

Gauge: 24 AWG
Material: Copper
Length: 4 ft
Color: Off-White
Gauge: 24 AWG
Length: 4 ft
Material: Copper
Color: Off-White