ST-SI-UK-4 FUSE PLUG

Item #: 520850

Cat #: 0921011

UPC:

to view pricing and more.
Documents & Guides
PHO 0921011 ST-SI-UK-4 FUSE PLUG 6.3A BLACK

Overview

PHO 0921011 ST-SI-UK-4 FUSE PLUG 6.3A BLACK
Also known as: 0921011

Specifications

Mounting: Socket
Color: Black
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 6.300
Family / Style: ST-SI
Size: 6.100 mm
Mounting: Socket
Poles: 1
Volts AC: 250
Family / Style: ST-SI
Color: Black
Volts DC: 65
Amps: 6.300
Size: 6.100 mm