TB TY28M-4 CABLE TIE 50LB 14IN YELL

Item #: 520891

Cat #: TY28M-4

UPC: 786210881669

to view pricing and more.
Documents & Guides
THB TY28M-4 CABLE TIE 50LB 14

Overview

THB TY28M-4 CABLE TIE 50LB 14
Also known as: 786210881669, TY28M-4

Specifications

Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Color: Yellow
Width: 0.190 in
Material: Nylon
Color: Yellow
Weight Capacity: 50 lbs
Length: 14.200 in