Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #:
52093
Cat #:
5332-0
UPC:
050169533208
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 16.5". Includes: (2) Closure Plugs & Ground Screw. Gray.
Overview
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 16.5". Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169533208, 5332-0
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 in |
Gangs: | 1 |
Cubic Inches: | 16.500 inĀ³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Cubic Inches: | 16.500 inĀ³ |
Threaded Outlet Diameter: | 3/4 in |
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)