Reducing Washer, Steel, 3" x 2-1/2"

Item #: 520948

Cat #: MB3X212RW

UPC: 705591910645

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 3" x 2-1/2"

Overview

Reducing Washer, Steel, 3" x 2-1/2"
Also known as: 705591910645, MB3X212RW

Specifications

Diameter: 3 in, 2 1/2 in
Material: Steel
Diameter: 3 in, 2 1/2 in
Material: Steel