Single-Pole Decorator Switch, 15A, 120/277VAC, Brown

Item #: 52099

Cat #: RSD115

UPC: 883778101113

to view pricing and more.
Documents & Guides
Single-Pole Decorator Switch, 15A, 120/277VAC, Brown

Overview

Single-Pole Decorator Switch, 15A, 120/277VAC, Brown
Also known as: 883778101113, RSD115

Features & Benefits

  • Smooth, quiet rocker
  • Self-grounding feature is standard
  • Ultrasonically welded cover and base

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1