This product may not be available in all locations.
Legend Plate, Standard, 30mm, Gray w/Black Text "SPEED"
Item #:
52128
Cat #:
800T-X608
UPC:
781180190827
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, "SPEED", 30 mm, Type 4/13, Metal
Overview
Legend Plate, Standard, Black/Gray Plate, Gray Text, "SPEED", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X608 from Rockwell Automation® is an 800T accessory. It is a speed with graduated markings legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180190827, 800T-X608
Specifications
Color: | Black/Gray |
Type: | Legend Plate, SPEED |
Size: | 30 mm |
Family / Style: | 800T |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Black/Gray |
Size: | 30 mm |
Material: | Aluminum |
Type: | Legend Plate, SPEED |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)