Unshielded Riser Cable, 24 AWG, 25 Pair, Gray PVC Jacket, 5000'

Item #: 521280

Cat #: 33570

UPC:

to view pricing and more.
Documents & Guides
Unshielded Riser Cable, 24 AWG, 25 Pair, Gray PVC Jacket, 5000'

Overview

Unshielded Riser Cable, 24 AWG, 25 Pair, Gray PVC Jacket, 5000'
Also known as: 33570

Specifications

Gauge: 24 AWG
Conductors: 25 Pair
Volts AC: 300
Material: Copper
Color: Gray
Length: 5000 ft
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Color: Gray
Jacket: Riser
Conductors: 25 Pair
Material: Copper
Length: 5000 ft
Shielding: Unshielded