2
more
Mini-Com® Angled Patch Panel, 48 port, 1
Item #:
521321
Cat #:
CPPA48HDWBLY
UPC:
074983036660
Sign In or Register to view pricing and more.
Documents & Guides
The Mini-Com® High Density Angled Modular Patch Panel Accepts Up To 48 Mini-Com Modules For Unshielded Applications In 1 RU And Mounts To 19 Inch And 23 Inch Racks And Cabinets, Black
Overview
The Mini-Com® High Density Angled Modular Patch Panel Accepts Up To 48 Mini-Com Modules For Unshielded Applications In 1 RU And Mounts To 19 Inch And 23 Inch Racks And Cabinets, Black
Also known as: 074983036660, CPPA48HDWBLY
Specifications
Mounting: | Rack |
Color: | Black |
Width: | 19 in |
Size: | 1RMU |
Type: | Angled |
Height: | 1.720 in |
Depth: | 3.860 in |
Number of Ports: | 48 |
Mounting: | Rack |
Width: | 19 in |
Type: | Angled |
Depth: | 3.860 in |
Color: | Black |
Size: | 1RMU |
Height: | 1.720 in |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)