PatchRunner High Capacity Dual Sided Manager, Black

Item #: 521330

Cat #: PEV10

UPC: 074983291328

Sign In or Register to view pricing and more.
Documents & Guides
PatchRunner High Capacity Dual Sided Manager, Height: 83.5" x Width: 10" x Depth: 23.3", Black

Overview

PatchRunner High Capacity Dual Sided Manager, Height: 83.5" x Width: 10" x Depth: 23.3", Black
Also known as: 074983291328, PEV10

Specifications

Mounting: Rack, Vertical
Color: Black
Type: Vertical Manager
Width: 10 in
Size: 45RMU
Height: 83.500 in
Depth: 27.800 in
Mounting: Rack, Vertical
Type: Vertical Manager
Size: 45RMU
Depth: 27.800 in
Color: Black
Width: 10 in
Height: 83.500 in