Decora Manual-on Occ

Item #: 521333

Cat #: IPP15-1LA

UPC: 078477293911

to view pricing and more.
Documents & Guides
Decora Manual-on OccManual-On Occupancy Sensor, 1800W@120VAC INC, 1800VA@120 VAC FL, 1/2 HP, 60Hz, for single pole or 3-way applications when used with IPP0R or VZ0SR, 180°, 900 Sq. Ft. Coverage, Decora Passive Infrared Wall Switch- Almond, California Title 24 2005 Compliant

Overview

Decora Manual-on OccManual-On Occupancy Sensor, 1800W@120VAC INC, 1800VA@120 VAC FL, 1/2 HP, 60Hz, for single pole or 3-way applications when used with IPP0R or VZ0SR, 180°, 900 Sq. Ft. Coverage, Decora Passive Infrared Wall Switch- Almond, California Title 24 2005 Compliant
Also known as: 078477293911, IPP15-1LA

Specifications

Mounting: Switch
Volts AC: 120
Type: Passive Infrared (PIR)
Color: Almond
Angle: 180°
Mounting: Switch
Type: Passive Infrared (PIR)
Angle: 180°
Volts AC: 120
Color: Almond