Reducing Washer, Steel, 1" x 1/2"

Item #: 521351

Cat #: MB1X12RW

UPC: 705591300934

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 1" x 1/2"

Overview

Reducing Washer, Steel, 1" x 1/2"
Also known as: 705591300934, MB1X12RW

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Diameter: 1/2 in, 1 in
Material: Steel