Reducing Washer, Steel, 1-1/4" x 1"

Item #: 521360

Cat #: MB114X1RW

UPC: 705591300972

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 1-1/4" x 1"

Overview

Reducing Washer, Steel, 1-1/4" x 1"
Also known as: 705591300972, MB114X1RW

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel