Reducing Washer, Steel, 1-1/2" x 1"

Item #: 521364

Cat #: MB112X1RW

UPC: 705591301009

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 1-1/2" x 1"

Overview

Reducing Washer, Steel, 1-1/2" x 1"
Also known as: 705591301009, MB112X1RW

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel