Reducing Washer, Steel, 2" x 1-1/4"

Item #: 521373

Cat #: MB2X114RW

UPC: 705591301054

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 1-1/4"

Overview

Reducing Washer, Steel, 2" x 1-1/4"
Also known as: 705591301054, MB2X114RW

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel