Reducing Washer, Steel, 3" x 2"

Item #: 521376

Cat #: MB3X2RW

UPC: 705591910638

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 3" x 2"

Overview

Reducing Washer, Steel, 3" x 2"
Also known as: 705591910638, MB3X2RW

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel