Reducing Washer, Steel, 4" x 2"

Item #: 521377

Cat #: MB4X2RW

UPC: 705591910782

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 4" x 2"

Overview

Reducing Washer, Steel, 4" x 2"
Also known as: 705591910782, MB4X2RW

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in