Potential Transformer Fuse, Type 12CAVH, 0.51A, 15.5kV, 80kA

Item #: 521387

Cat #: 15.5CAVH1E

UPC: 051712831161

to view pricing and more.
Documents & Guides
Potential Transformer Fuse, Type 12CAVH, 1 Amp, 15.5 kV, Indicating, 80 kA, Interrupting Rating

Overview

Potential Transformer Fuse, Type 12CAVH, 1 Amp, 15.5 kV, Indicating, 80 kA, Interrupting Rating

Eaton's Bussmann series medium voltage auxiliary transformers fuses are specifically designed for use in the primary side of voltage transformers. They comply with BS 2692-1 and IEC 60282-1 standards.

Also known as: 051712831161, 15.5CAVH1E

Specifications

Amps: 1
Type: Potential Transformer
Volts AC: 15.500kV
Speed: Very Fast Acting
Class: E
Interrupt Rating AC: 80 kA
Interrupt Rating DC: 80 kA
Diameter: 41.300 mm
Length: 327 mm
Amps: 1
Volts AC: 15.500kV
Class: E
Interrupt Rating DC: 80 kA
Length: 327 mm
Type: Potential Transformer
Speed: Very Fast Acting
Interrupt Rating AC: 80 kA
Diameter: 41.300 mm