45 Degree Wireway Elbow, 6x6

Item #: 521444

Cat #: CT66EOC45SS

UPC: 783510157647

Sign In or Register to view pricing and more.
45 Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 6" x 6"

Overview

45 Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 6" x 6"

Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157647, CT66EOC45SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 12