Clean Tray SS Cable Tray, 6x6x120

Item #: 521448

Cat #: CT66P120SS

UPC: 783510161033

Sign In or Register to view pricing and more.
Clean Tray Cable Tray, Perforated, Material: Stainless Steel, Dimensions: 6" x 6" x 120"

Overview

Clean Tray Cable Tray, Perforated, Material: Stainless Steel, Dimensions: 6" x 6" x 120"

Clean Tray Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section. The Clean Tray steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161033, CT66P120SS

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
Length: 120 in
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Color: Plain