90 Deg WW Elbow, Outside Cover, 4x6"

Item #: 521484

Cat #: CT46EOC90SS

UPC: 783510157517

to view pricing and more.
90-Degree Wireway Elbow, Outside Cover, Material: Stainless Steel, Dimensions: 4" x 6"

Overview

90-Degree Wireway Elbow, Outside Cover, Material: Stainless Steel, Dimensions: 4" x 6"

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157517, CT46EOC90SS

Specifications

Width: 4 in
Material: Stainless Steel
Height: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Height: 6 in
Color: Plain
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 12