45-Deg Elbow Inside Cover CleanTray, 6.00x6.00, Brushed, SS304

Item #: 521489

Cat #: CT66EIC45SS

UPC: 783510157579

to view pricing and more.
CleanTray 45-Degree Elbows for 45-degree turns in applications that require frequent washdown. This 45-Deg Elbow Inside Cover CleanTray, CT66EIC45SS item measures 6.00x6.00 inch with a material of SS304 finish Brushed.

Overview

CleanTray 45-Degree Elbows for 45-degree turns in applications that require frequent washdown. This 45-Deg Elbow Inside Cover CleanTray, CT66EIC45SS item measures 6.00x6.00 inch with a material of SS304 finish Brushed.

Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157579, CT66EIC45SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 12