
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Canterbury; Flush, Close To Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Satin Etched Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No;lamp Type: Medium A; Number Of Lamps: 2; Width: 13 In; Height: 6-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 10-3/4 In Diameter
Overview
Sea Gull Lighting; Light Fixture; Canterbury; Flush, Close To Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Satin Etched Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No;lamp Type: Medium A; Number Of Lamps: 2; Width: 13 In; Height: 6-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 10-3/4 In Diameter
Also known as: 785652991639, 77050-02
Specifications
No Specifications Available