Breaker, 4A, 1P, 277V, Miniature

Item #: 52154

Cat #: 1492-SP1C040

UPC: 611320048087

to view pricing and more.
Documents & Guides
Breaker, 4.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 4.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320048087, 1492-SP1C040

Specifications

Amps: 4
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 4
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail