HFD 3P 100A W/ST

Item #: 521635

Cat #: HFD3100S05

UPC: 782114206454

to view pricing and more.

Overview

CUT HFD3100S05 HFD 3P 100A W/ST 48-127VAC OR 48-60VDC LH
Also known as: 782114206454, HFD3100S05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA