Fuse, 20A, 600VDC, Solar Power Fuse, Midget, 20kAIC

Item #: 521664

Cat #: MNFUSE20-600V

UPC:

to view pricing and more.
Documents & Guides
Fuse, 20 Amp, 600 Volt DC, Solar Power Fuse, Midget, 20 kAIC

Overview

Fuse, 20 Amp, 600 Volt DC, Solar Power Fuse, Midget, 20 kAIC
Also known as: MNFUSE20-600V

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse, Solor Power
Amps: 20
Mounting: Cartridge
Class: Midget
Speed: Fast Acting
Type: Fuse, Solor Power
Mounting: Cartridge
Volts DC: 600
Amps: 20
Class: Midget