4-Way Adh Cable Tie Mount, WR, 1.12", Black

Item #: 521690

Cat #: ABM112-AT-D0

UPC: 074983281145

to view pricing and more.
Documents & Guides
4-Way Adhesive Backed Cable Tie Mount, 1.12" x 1.12" (28.5mm x 28.5mm), Weather-Resistant, Nylon 6.6, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500

Overview

4-Way Adhesive Backed Cable Tie Mount, 1.12" x 1.12" (28.5mm x 28.5mm), Weather-Resistant, Nylon 6.6, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500
Also known as: 074983281145, ABM112-AT-D0

Specifications

Color: Black
Width: 1.120 in
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1.120 in
Color: Black
Mounting: Adhesive, # 6 Screw
Length: 1.120 in
Width: 1.120 in
Material: Nylon