Breaker, 2A, 1P, 277V, Miniature

Item #: 52175

Cat #: 1492-SP1C020

UPC: 611320048063

to view pricing and more.
Documents & Guides
Breaker, 2.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 2.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320048063, 1492-SP1C020

Specifications

Amps: 1
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 1
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail