LED Mini-Security Light, 6 Watt, 306 Lumen, 3500K, 120V

Item #: 521775

Cat #: MSL135K12BZPC

UPC: 661209334220

to view pricing and more.
Documents & Guides
LED Mini-Security Light, 6 Watt, 306 Lumen, 3500K, 120 Volt, Daylight Sensor, Bronze Finish

Overview

LED Mini-Security Light, 6 Watt, 306 Lumen, 3500K, 120 Volt, Daylight Sensor, Bronze Finish
Also known as: 661209334220, MSL135K12BZPC

Specifications

Volts AC: 120
Wattage: 6
Color: Bronze
Type: Security Light
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Color: Bronze
Color Temperature: 3500 (Neutral White)
Wattage: 6
Type: Security Light
Light Technology: LED