MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 521813

Cat #: QHB115

UPC: 785901255376

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,120/240 Vac,15A,1P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR and Switching Duty rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, and NQOD,Standard Bolt-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,120/240 Vac,15A,1P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR and Switching Duty rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, and NQOD,Standard Bolt-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Mini CB, QO, 15 A, 1P, 120/240 V, 65 kA, Bolt on

Also known as: 785901255376, QHB115

Specifications

Standards: California Proposition 65
Standards: California Proposition 65