Panel Board, PRL1A, Interior, 225A, 208Y/120V, 42 Circuits, Short

Item #: 521825

Cat #: PRL1A3225L42CS

UPC: 786685426075

to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Lug Provision on the Top of the Interior. ***For use with 42" Can & Trim***Will NOT Accept A Main Breaker***

Overview

Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Lug Provision on the Top of the Interior. ***For use with 42" Can & Trim***Will NOT Accept A Main Breaker***
Also known as: 786685426075, PRL1A3225L42CS, Guts

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Circuits: 42
Amps: 225
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Amps: 225
Spaces: 42
Circuits: 42
Volts AC: 120/208Y