Contactor, IEC, 72A, 3P, 24VDC Coil,1NC Auxiliary Contacts

Item #: 521863

Cat #: 100-C72DJ01

UPC: 662468888158

to view pricing and more.
Contactor, IEC, 72 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode, 1 Normally Closed Auxiliary Contact

Overview

Contactor, IEC, 72 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode, 1 Normally Closed Auxiliary Contact

Our Bulletin 100-C contactors offer space-saving, high-performance design in 9...97 A devices. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468888158, 100-C72DJ01

Specifications

Amps: 72
Volts DC Control: 24
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 72
Poles: 3
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor