Switch, Push Button, Door Switch, Plunger, 0.375A @ 125V AC/DC, 0.250A @ 250V AC/DC, 1PST, Normally Open

Item #: 521884

Cat #: 8411K11

UPC: 786685676364

to view pricing and more.
Documents & Guides
Switch, Push Button, Door Switch, Plunger, 0.375 Amp @ 125 Volt AC/DC, 0.250 Amp @ 250 Volt AC/DC, 1PST, Normally Open

Overview

Switch, Push Button, Door Switch, Plunger, 0.375 Amp @ 125 Volt AC/DC, 0.250 Amp @ 250 Volt AC/DC, 1PST, Normally Open

These general-purpose, AC/ DC rated, pushbutton switches offer a wide variety of configurations, button styles and termination types. The 7835 and 7836 light-duty series pushbutton switches are AC only. They feature slowmake/slow-break butt-type contacts with a light operating pressure that is particularly suited to instrumentation applications

Also known as: 786685676364, 8411K11

Specifications

Type: Plunger, Pushbutton
Volts DC: 250, 125
Amps: 0.750, 0.250
Volts AC: 250, 125
Circuit Arrangement: NO
Type: Plunger, Pushbutton
Amps: 0.750, 0.250
Circuit Arrangement: NO
Volts DC: 250, 125
Volts AC: 250, 125