Heavy Duty Top Closing Bucket, 17"

Item #: 521890

Cat #: 5104CLR17

UPC: 092644620171

to view pricing and more.
Canvas Bucket with Closing Top, 17-Inch

Overview

Canvas Bucket with Closing Top, 17-Inch

Keep your tools safe and protected with Klein's Heavy Duty Top Closing Buckets. The top zips closed to prevent falling objects. Load rated for up 150 lbs (68 kg), this roomy bucket holds all the necessary tools required to get the job done. Heavy-duty No. 1 canvas body with leather reinforced bottom withstands the harshest job sites.

Also known as: 092644620171, 5104CLR17

Specifications

Material: Canvas
Color: Off-White
Type: Tool Bag
Standards: California Proposition 65
Material: Canvas
Type: Tool Bag
Color: Off-White
Standards: California Proposition 65