Cable, Pre-Wired, 20 Conductor, 22 AWG, 0.5 Meter ( 1.64 Ft.)

Item #: 52197

Cat #: 1492-CAB005B69

UPC: 611320185751

to view pricing and more.
Documents & Guides
Pre-Wired, Cable for 1769-IQ16 and -IQ16F Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 0.5 Meter ( 1.64 Foot)

Overview

Pre-Wired, Cable for 1769-IQ16 and -IQ16F Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 0.5 Meter ( 1.64 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 611320185751, 1492-CAB005B69

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG