5" Back Support Comfort Belt, Medium

Item #: 521986

Cat #: YE5WBNM

UPC: 781002119364

to view pricing and more.
Documents & Guides
5" Back Support Comfort Belt, Medium, Length: 35"- 39"

Overview

5" Back Support Comfort Belt, Medium, Length: 35"- 39"
Also known as: 781002119364, YE5WBNM

Specifications

Type: Tool Belt
Width: 5 in
Type: Tool Belt
Width: 5 in