Machine Screw Kit, Round Head, Phillips/Slotted, #8-32

Item #: 522032
Cat #: 39526
UPC: 085937395269
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw Kit, Round Head, Phillips/Slotted, #8-32: 1/2 Inch (100), 3/4 Inch (60), 1 Inch (50), 1-1/4 Inch (40), 1-1/2 Inch (35), 2 Inch (25), Zinc Plated

Overview

Machine Screw Kit, Round Head, Phillips/Slotted, #8-32: 1/2 Inch (100), 3/4 Inch (60), 1 Inch (50), 1-1/4 Inch (40), 1-1/2 Inch (35), 2 Inch (25), Zinc Plated
Also known as: 085937395269, 39526

Specifications

Size: 1 in, 2 in, 8-32, 1/2 in, 3/4 in, 1-1/4 in, 1-1/2 in
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Finish: Zinc Plated
Size: 1 in, 2 in, 8-32, 1/2 in, 3/4 in, 1-1/4 in, 1-1/2 in
Drive: Phillips, Slotted
Finish: Zinc Plated
Screw Head: Round
Material: Steel

Customer Reviews

No reviews for this product
(0)