4FT 480V 7000LUMEN

Item #: 522034

Cat #: LSD3C5M2P

UPC: 056020945142

to view pricing and more.
Documents & Guides
DAI LSD3C5M2P 4FT 480V 7000LUMEN 100W

Overview

DAI LSD3C5M2P 4FT 480V 7000LUMEN 100W
Also known as: 056020945142, LSD3C5M2P

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Length: 4 ft
Lumens: 7250
Type: Linear Fixture
Light Technology: LED
Volts AC: 347 - 480
Wattage: 78
Length: 4 ft
Type: Linear Fixture
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 7250
Light Technology: LED