Compact Fluorescent Lamp, 8U, 150W, 120V, 5000K

Item #: 522164

Cat #: SKO150EA50

UPC: 767627358616

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 150 Watt, 120 Volt, Bulb: 8U, Base: Medium Screw (E26), Lumens: 9200, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 150 Watt, 120 Volt, Bulb: 8U, Base: Medium Screw (E26), Lumens: 9200, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6
Also known as: 767627358616, SKO150EA50

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 9200
Volts AC: 120
Shape: 8U (Eight Tube)
Wattage: 150
Light Technology: Fluorescent
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 150
Base: Medium Screw (E26)
Lumens: 9200
Shape: 8U (Eight Tube)
Light Technology: Fluorescent