3" IR Inspection Window, Aluminum

Item #: 522262

Cat #: IRW-3C

UPC: 845188002824

to view pricing and more.
Documents & Guides
3" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flast test standard: 5kV, 63kA for 30 cycles at 60Hz

Overview

3" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flast test standard: 5kV, 63kA for 30 cycles at 60Hz

3" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flash test standard: 5kV, 63kA for 30 cycles at 60Hz

Also known as: 845188002824, IRW-3C

Specifications

Material: Aluminum
Material: Aluminum