Meter Main, with Distribution, 20/40, 1PH, 200A, Solar Ready

Item #: 522330

Cat #: MC2040S1200SZ

UPC: 040892596823

to view pricing and more.
Documents & Guides
Meter Main, with Distribution, 20 Space, 40 Circuit, 1-Phase, 200 Amp Main, Ring Type, Surface Mount, Solar Ready, Overhead Feed Only, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, with Distribution, 20 Space, 40 Circuit, 1-Phase, 200 Amp Main, Ring Type, Surface Mount, Solar Ready, Overhead Feed Only, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 040892596823, MC2040S1200SZ

Specifications

Amps: 200
Poles: 2
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Spaces: 20
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 120/240
Circuits: 40