1 AWG THHN/THWN-2 Stranded Copper, Red, 500'

Item #: 522497

Cat #: THHN1STRRED500RL

UPC: 980100233709

to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Red, 500 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Red, 500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100233709, THHN1STRRED500RL

Specifications

Color: Red
Gauge: 1 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 1 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded