ETN XBMZBF6 Marker Strip

Item #: 522534

Cat #: XBMZBF6

UPC: 782116939947

Sign In or Register to view pricing and more.
Documents & Guides
C-H XBMZBF6 MARKER STRIP UNPRINTED 6.2MM

Overview

C-H XBMZBF6 MARKER STRIP UNPRINTED 6.2MM
Also known as: 782116939947, XBMZBF6

Specifications

Family / Style: XB
Color: White
Mounting: Adhesive
Size: 6.200 mm
Family / Style: XB
Mounting: Adhesive
Color: White
Size: 6.200 mm